Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VERTEX STANDARD

EVX-S24 Series 256-Channel UHF Digital General Radio

  • Item # 52PE52
  • My Part #
  • Mfr. Model # EVXS24G63
  • Catalog Page # N/A
  • UNSPSC # 43191510
EVX-S24 Series 256-Channel UHF Digital General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $397.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series VERTEX STANDARD EVX-S24
  • Digital/Analog Digital
  • Band Type UHF
  • Number of Channels 256
  • Output Watts 3
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 403 to 470 MHz
  • Display Type LCD
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-15/64"
  • Width 2-11/64"
  • Height 3-37/64"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating 67
  • Analog Codes 0
  • Digital Codes Programmable
  • Navigation Aids None
  • Inside Range (Floors) 8
  • Inside Range (Sq.-Ft.) 400,000
  • Outdoor Range (Miles) 1 to 2
  • Channel Scan Yes
  • Battery Life 12 hr.
  • Color Black
  • Includes Battery, Antenna, Charger, Belt Clip
  • Features (4) Programmable Buttons, 500mW Internal Speaker, Lone Worker Alert, Emergency Alert, Multiple Scan Options, Internal VOX, ARTS(TM), MDC1200 Features, Fleetsync ANI, 2-Tone Encode/Decode, 5-Tone Encode/Decode, CTCSS/DCS Encode and Decode, Stun/Kill/Revive, All Call/Group Call/Individual Call, Transmit Interrupt, Dual Capacity Direct Mode, Basic and Enhanced Privacy, Site Search, Text Message, BTLO, Voice Inversion Encryption, Battery Status Indicator, Battery Saver
  • Standards MIL-STD-810C, D, E, F, G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.