Skip Content

WV
VERTEX STANDARD

EVX-530 Series 512-Channel VHF Digital General Radio

  • Item # 45LW50
  • My Part #
  • Mfr. Model # EVX539D05ED
  • Catalog Page # N/A
  • UNSPSC # 43191510
Portable Two Way Radios,5W,512 Ch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $156.00 / each

Web Price $558.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series VERTEX STANDARD EVX-530
  • Digital/Analog Digital
  • Band Type VHF
  • Number of Channels 512
  • Output Watts 5
  • Waterproof Yes
  • Item Portable Two Way Radios
  • Frequency 136 to 174 MHz
  • Display Type LED
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-13/64"
  • Width 2-19/64"
  • Height 4-13/62"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating 57
  • Analog Codes 39
  • Digital Codes 83
  • Navigation Aids None
  • Channel Scan Yes
  • Battery Life 9 hr.
  • Color Black
  • Includes Battery, Antenna, Charger, Clip, 3 yr. Warranty
  • Features Repeater Capable, Channel Announcement, Mixed Mode Scan, Emergency, Priority Scan, Dual Watch, Follow me, Talk Around Scan Modes, Lone Worker, PTT ID Encode Decode, BCLO, BTLO and TOT Functions, Key Lock, DTMF Encode, Remote Monitor, All Call, Group Call, Individual Call, Text Messaging, Direct Dual Capacity Mode, Transmit Interrupt, Basic Enhanced Privacy, 256 bit AES Enhanced Encryption, Site Roaming, 128 Record Contact List
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.