Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VERTEX STANDARD

Charger,Charges 1 Unit,Plastic

  • Item # 53JE63
  • My Part #
  • Mfr. Model # CD65
  • Catalog Page # N/A
  • UNSPSC # 26111704
Charger,Charges 1 Unit,Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Charger
  • For Use With Mfr. No. AC146U002-VX, AC146U012-VX
  • Charges Up To 1 Unit
  • Charge Time 4 hr.
  • Voltage 120VAC
  • Height 1-1/2"
  • Length 2-3/4"
  • Width 2-3/4"
  • Material Plastic
  • Standards UL
  • Includes Tray only
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.