TP
VERTEX STANDARD

48-Channel VHF Analog General Radio

  • Item # 54TX81
  • My Part #
  • Mfr. Model # VX921D05
  • Catalog Page # N/A
  • UNSPSC # 43191510
48-Channel VHF Analog General Radio close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $906.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.5 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Radio Application General
  • Radio Classification Business
  • Radio Series VERTEX STANDARD VX-920
  • Digital/Analog Analog
  • Band Type VHF
  • Number of Channels 48
  • Output Watts 5
  • Waterproof No
  • Item Portable Two Way Radios
  • Frequency 134 to 174 MHz
  • Display Type No Display
  • License Required Yes
  • FCC Narrow Band Compliant Yes
  • Length 1-45/64"
  • Width 2-5/16"
  • Height 5-5/16"
  • Selectable Frequencies Yes
  • Battery Type Li-Ion
  • IP Rating IP57
  • Analog Codes 38
  • Digital Codes 121
  • Navigation Aids None
  • Inside Range (Sq.-Ft.) 300,000
  • Outdoor Range (Miles) 2 to 5
  • Channel Scan Yes
  • Battery Life 18 hr.
  • Color Black
  • Includes Battery, Charger, Antenna, Belt Clip, 3 yr. Warranty
  • Features Four Programmable Keys, 3 Position Toggle Key, Direct Channel Recall, RX/TX Battery Power Save, DTMF ANI Stun/Kill/Revive, Multiple Encode and Decode, 5-Tone Signaling, Auto-Range Transponder System (ARTS(TM)), Compander, Whisper, Minimum Volume Control, Clear Voice, Audio Pitch Control , Call Alert Indicator, Radio-to-Radio Cloning
  • Standards MIL-STD-810C, D, E, F, G
  • Radio Type Handheld
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.