Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VERSILIC

50 ft. Silicone Tubing, 3/16" Outside Dia., 1/8" Inside Dia.

  • Item# 2LRH3
  • Mfr. Model# ABX00006-GR
  • Catalog Page# N/A
  • UNSPSC# 31231314
50 ft. Silicone Tubing, 3/16" Outside Dia., 1/8" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tubing
  • Type SPX-50
  • Inside Dia. 1/8"
  • Outside Dia. 3/16"
  • Wall Thickness 1/32"
  • Bend Radius 3/8"
  • Tensile Strength 1500 psi, 10.3 Mpa
  • Max. Pressure (PSI) 9
  • Temp. Range -112 to 350F
  • Material Silicone
  • Length 50 ft.
  • Hardness Shore A: 50
  • Color Translucent
  • Standards FDA 21 CFR Part 177.2600, NSF-51, USP Class VI Criteria
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms