Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VERSA-PAK

Cushion Wrap, 200 ft. Length, 12" Width, White Color

  • Item# 3EXD3
  • Mfr. Model# 0760-1430001
  • Catalog Page# 1993
  • UNSPSC# 24141603
Cushion Wrap, 200 ft. Length, 12" Width, White Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Packing Paper

Product Details

Absorbent Versa-Pak™ cushion wrap is 100% recycled and recyclable. Soft, nonabrasive crepe material helps cushion fragile items. Absorbs oil and liquid spills during shipping. Perforated every 12" with an additional 6" zip.

View More

Technical Specs

  • Item Cushion Wrap
  • Color White
  • Length 200 ft.
  • Width 12"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms