Skip Content

WG
VERSA-GUARD

Flashing Lamp/Flag Holder, Steel, For Use With Mfr. No. VG-1000, VG-4000, 1 EA

  • Item # 3UUE2
  • My Part #
  • Mfr. Model # VG-1020
  • Catalog Page # N/A
  • UNSPSC # 46161508
Flashing Lamp/Flag Holder,Black Wrinkle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flashing Lamp/Flag Holder
  • Color Black Wrinkle
  • For Use With Mfr. No. VG-1000, VG-4000
  • Height 1-3/4"
  • Width 7-3/4"
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.