Navigation Menu New

Access My Account, Order History, Lists and more here.

40CL86 VSHD2228SB-PP UNSPSC # 55121908

Sign Holder, Aluminum/Steel/Acrylic, Black

  • Item # 40CL86
  • Mfr. Model # VSHD2228SB-PP
  • UNSPSC # 55121908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sign Holder, Aluminum/Steel/Acrylic, Black

  • Item # 40CL86
  • Mfr. Model # VSHD2228SB-PP
  • UNSPSC # 55121908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sign Holder
  • Size 22 in W x 28 in H
  • Overall Height 63 in
  • Material Aluminum/Steel
  • Color Black
  • Includes (2) Sheets of Sintra Backers and (2) Non Glare Clear Protective Lenses for Paper Inserts
  • ADA Compliance No
Back to Top