Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VERSA PRODUCTS

Electric Adjustable Table,60" W x 24" D

  • Item # 52JD55
  • My Part #
  • Mfr. Model # VT1076024-01-02
  • Catalog Page # N/A
  • UNSPSC # 56101519
Electric Adjustable Table,60" W x 24" D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,804.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 210.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Adjustable Table
  • Series ELE-TB
  • Overall Width 60"
  • Height Range 24" to 52"
  • Overall Depth 24"
  • Color Top Chery
  • Color Base Black
  • Base Material Laminate
  • Top Material Compressed Wood
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA
  • For Use With Keyboard Drawers and Trays, Monitor Mounts, CPU Holders, Laptops, Casters
  • Includes (3) Cable Grommets, Vinyl Edge Band, Power Cord, Control Box, Control Switch, Cable Clips, Noise Attenuation Pads, Feet with Leveling, Studs, 110V Mechanism, PVC Edge, Push Button Sit-to-Stand Controller
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.