TP
VERSA PRODUCTS

Electric Adj Desk Converter, 36" W, Wht

  • Item # 52JD86
  • My Part #
  • Mfr. Model # VT7643624-01-05
  • Catalog Page # N/A
  • UNSPSC # 56101519
Electric Adj Desk Converter, 36" W, Wht close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Adjustable-Height Desks and Tables


$1,144.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Item Electric Adjustable Table
  • Series VT764
  • Overall Width 36"
  • Height Range 0" to 20"
  • Overall Depth 24"
  • Color Top White
  • Color Base Black
  • Base Material Laminate
  • Top Material Compressed Wood
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA
  • For Use With Monitor Arms, LED Lighting, Any Desk or Table
  • Includes (2) Cable Grommets, Vinyl Edge Band, Power Cord, Control Box, Control Switch, Cable Clips, Noise Attenuation Pads, Feet with Leveling, Studs, 110V Mechanism, PVC Edge, Push Button Sit-to-Stand Controller
  • Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.