TP
VERSA PRODUCTS

Desk Wheel Kit, Gray, WK111 Series, 2-1/2"W

  • Item # 52JD82
  • My Part #
  • Mfr. Model # VT7050000-00-02
  • Catalog Page # N/A
  • UNSPSC # 31162701
Desk Wheel Kit, Gray, WK111 Series, 2-1/2"W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Desk Accessories


$116.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Item Desk Wheel Kit
  • Series WK111
  • Color Gray
  • Overall Width 2-1/2"
  • Overall Height 2-1/2"
  • Overall Depth 2-1/2"
  • Material Rubber/Plastic
  • Standards ANSI/BIFMA
  • For Use With Any Versa Table and Desk
  • Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms