TP
VERSA PRODUCTS

Desk, VC Series 60" W, Cherry Top

  • Item # 52JD63
  • My Part #
  • Mfr. Model # VT1216024-01-02
  • Catalog Page # N/A
  • UNSPSC # 56112002
Desk, VC Series 60" W, Cherry Top close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Office Desks


$1,156.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Technical Specs

  • Item Computer Desk
  • Series VC
  • Overall Width 60"
  • Overall Height 52"
  • Overall Depth 24"
  • Number of Pedestals 2
  • Pedestal Location Letf or Right
  • Number of Drawers 0
  • Pedestal Style Utility, Lateral
  • Keyboard Shelf No
  • Color Base Black
  • Color Top Cherry
  • Base Material Steel
  • Top Material Laminated Wood
  • Handle Locking Finger
  • Assembly Required
  • Standards Meets BIFMA
  • For Use With CPU Holders, Keyboard Drawers, Monitor Rails, Monitor Mounting Arms
  • Green Environmental Attribute Product Contains a Minimum of 100% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms