Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VERSA PRODUCTS

Computer Worktable,Black,18"Dx30"Hx36"W

  • Item # 52JD44
  • My Part #
  • Mfr. Model # VT1013618-01-02
  • Catalog Page # N/A
  • UNSPSC # 56112002
Computer Worktable,Black,18"Dx30"Hx36"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Computer Worktable
  • Type Stationary
  • Material Steel/Laminate/Wood
  • Number of Shelves 1
  • Color Black
  • Overall Height (In.) 30
  • Overall Width (In.) 36
  • Overall Depth (In.) 18
  • Shelf Depth (In.) 1-1/4
  • Keyboard Shelf No
  • Construction Steel
  • Finish Laminate
  • Load Capacity (Lb.) 300
  • Adjustable No
  • Shelf Width (In.) 36
  • Number of Casters 0
  • Caster Size (In.) 2-1/2
  • Caster Lock No
  • Assembly Required
  • Standards ANSI/BIFMA
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.