C3
VERSA PRODUCTS

Computer Cart, Gray, 19" D x 55" H x 24" W

  • Item # 52JD74
  • My Part #
  • Mfr. Model # VT4020000-00-02
  • Catalog Page # N/A
  • UNSPSC # 56112002
Computer Cart, Gray, 19" D x 55" H x 24" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Furniture, Hospitality and Food Service~Office Furniture~Computer Centers, Stands, and Carts


$786.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Computer Cart
  • Type Mobile
  • Material Steel/Laminate/Wood
  • Number of Shelves 2
  • Color Gray
  • Overall Height (In.) 55
  • Overall Width (In.) 24
  • Overall Depth (In.) 19
  • Server Shelf Depth (In.) 19
  • Server Shelf Width (In.) 24
  • Shelf Depth (In.) 1-1/4
  • Keyboard Shelf Yes
  • Construction Steel
  • Finish Laminate
  • Load Capacity (Lb.) 45
  • Adjustable Yes
  • Shelf Thickness (In.) 1-1/4
  • Shelf Width (In.) 24
  • Number of Casters 4
  • Caster Type Rubber/Plastic Locking, Swivel, (2) Brakes
  • Caster Size (In.) 2-1/2
  • Caster Lock Yes
  • Assembly Required
  • Standards ANSI/BIFMA
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms