Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VERSA PRODUCTS

Adjustable Table,36" W x 18" D,Gray Top

  • Item # 52JD50
  • My Part #
  • Mfr. Model # VT1043618-01-03
  • Catalog Page # N/A
  • UNSPSC # 56101519
Adjustable Table,36" W x 18" D,Gray Top close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Adjustable Table
  • Series CTL
  • Overall Width 36"
  • Height Range 24" to 36"
  • Overall Depth 18"
  • Color Top Gray
  • Color Base Gray
  • Base Material Laminate
  • Top Material Compressed Wood
  • Assembly Required
  • Standards Meets or Exceeds ANSI/BIFMA
  • For Use With Keyboard Drawers and Trays, Monitor Mounts, CPU Holders, Laptops, Casters
  • Includes (2) Cable Grommets, Vinyl Edge Band, Cable Clips, Feet with Leveling Studs, PVC Edge
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms