TP
VERSA PRODUCTS

Adjustable Computer Station For Use With Monitors, CPUs, Keybord Trays

  • Item # 52JD72
  • My Part #
  • Mfr. Model # VT3080000-00-02
  • Catalog Page # N/A
  • UNSPSC # 56112002
Adjustable Computer Station For Use With Monitors, CPUs, Keybord Trays close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electronics, Appliances, and Batteries~Communications~TV, Monitor, and Projector Mounts


$708.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Computer Station
  • Type Adjustable
  • For Use With Monitors, CPUs, Keybord Trays
  • Load Capacity (Lb.) 45
  • Tilting Angle (Deg.) 45
  • Pitch (Deg.) 45
  • Swivel Angle (Deg.) 0
  • Max. Extension 60-1/2"
  • Overall Height (In.) 60-1/2
  • Overall Width (In.) 24
  • Overall Depth (In.) 12
  • Mounting Wall
  • Color Gray
  • Finish Powder Coated
  • Mounting Dia. (In.) 2-1/4
  • Construction Steel
  • Standards ANSI/BIFMA
  • Includes Keyboard Tray, CPU Holder, Wall Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms