Skip Content

TP
VERSA-MATIC

Stainless Steel PTFE Single Double Diaphragm Pump, 71 gpm, 125 psi

  • Item # 22A404
  • My Part #
  • Mfr. Model # E4SJ5F5S0-SP
  • Catalog Page # 2718
  • UNSPSC # 40151548
AODD Pump,Sanitary,FDA,1-1/2", 60 gpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,814.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 57.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a leak detection system, this VERSA-MATIC double diaphragm pump has a system that protects the pumped product from contamination. Stainless steel body features a high level of corrosion and chemical resistance making it ideal for use with acids, caustics, and solvents. Model has a clean-in-place (CIP) design and removable ball cages to ease cleaning. The included pump stand allows 180° rotation and aids in pump assembly/disassembly and pump drainage.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 56 gpm
  • Max. Temp - Pumps 220 Degrees F
  • Housing Material - Pumps Stainless Steel
  • Inlet/Outlet Size 1-1/2"
  • Connection Style Tri-Clamp
  • Air Inlet Size 1/2" FNPT
  • Diaphragm Material - Pumps PTFE
  • Agency Compliance Sanitary (FDA), CE, EAC
  • Valve Type 20 ft.
  • Max. Flow GPM 71
  • Max. Operating Pressure 125 psi
  • Ball Material PTFE
  • Check Seat Material Stainless Steel
  • Max. Dia. Solids 3/16"
  • Manifold Connection Single
  • Length 13-3/8"
  • Width 18-9/16"
  • Height 31-1/2"
  • Self-Priming Dry 10 ft.
  • Self-Priming Wet 20 ft.
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.