Skip Content

TP
VERSA-MATIC

Poly PTFE Single Double Diaphragm Pump, 72 gpm, 100 psi

  • Item # 20LR36
  • My Part #
  • Mfr. Model # E4PA5F5T9
  • Catalog Page # 2654
  • UNSPSC # 40151548
Poly PTFE Single Double Diaphragm Pump, 72 gpm, 100 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,105.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 41.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard-duty band clamp construction eases maintenance. Interchangeable with Wilden Original Series pumps. Features the Elima-MaticĀ® Air Valve System for no stalling, lube-free performance. Note: Flow rate depends on air pressure and fluid viscosity.

View More

Technical Specs

  • Item Double Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 58 gpm
  • Max. Temp - Pumps 175 Degrees F
  • Housing Material - Pumps Polypropylene
  • Inlet/Outlet Size 1-1/2"
  • Connection Style Flange
  • Air Inlet Size 1/2" FNPT
  • Diaphragm Material - Pumps PTFE
  • Agency Compliance CE, EAC
  • Valve Type Ball
  • Max. Flow GPM 72
  • Max. Operating Pressure 100 psi
  • Ball Material PTFE
  • Max. Dia. Solids 3/16
  • Manifold Connection Single
  • Length 12-5/32"
  • Width 15-23/32"
  • Height 21-39/64"
  • Self-Priming Dry 15 ft.
  • Self-Priming Wet 25 ft.
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.