Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
SCHAEFER

20" Industrial Mobile Non-Oscillating Air Circulator

  • Item# 6ALD2
  • Mfr. Model# G20FC
  • Catalog Page# 3652
  • UNSPSC# 40101602
20" Industrial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $727.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for maximum airflow and high efficiency at low noise levels. Unit can easily be adjusted on cart and features a pull chain switch for simple operation. Cart has 2 rubberized wheels for easy mobility. Circulator is UL and C-UL Listed.

• Maintenance-free motor
• Prelubricated ball bearings
• OSHA-compliant wire guards

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 4050
  • CFM Low 3000
  • Motor HP 1/4
  • Motor RPM 800/100
  • Operating Amps 2.9/1.6
  • Fan RPM 1100/800
  • Environmental Applications Industrial
  • Assembled Unassembled
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 240
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 22"
  • Height 33-1/2"
  • Width 22"
  • Max. Depth 29-1/4"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Galvanized Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Includes Mobile Dolly w/4" Plastic Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.