Navigation Menu New

Access My Account, Order History, Lists and more here.

3UUE9 VG-1030 UNSPSC # 46161508

Locking Caster Feet, Steel, For Use With Mfr. No. VG-1000, 2 PK

  • Item # 3UUE9
  • Mfr. Model # VG-1030
  • UNSPSC # 46161508
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Locking Caster Feet, Steel, For Use With Mfr. No. VG-1000, 2 PK

  • Item # 3UUE9
  • Mfr. Model # VG-1030
  • UNSPSC # 46161508
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Locking Caster Feet
  • Color Yellow
  • For Use With Mfr. No. VG-1000
  • Height 7 in
  • Width 14 1/2 in
  • Length 12 in
  • Material Steel
  • Base Dimension 14 in
  • Base Type Caster Foot Pair
  • Caster Size 2 in
  • Caster Type Non-Marking with Brake
  • Includes (2) Feet and (4) Casters

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top