Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
VERONA

US Hand Held Flag Set, 12" Height, 18" Width, Includes 30" Staff

  • Item# 5JGD9
  • Mfr. Model# 41300
  • Catalog Page# 1913
  • UNSPSC# 55121715
US Hand Held Flag Set, 12" Height, 18" Width, Includes 30" Staff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item US Hand Held Flag Set
  • Legend United States
  • Indoor/Outdoor Indoor/Outdoor
  • Style Screen Printed
  • Height 12"
  • Width 18"
  • Material Polyester
  • Includes 30" Staff
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms