Skip Content

TP
VERMONT GAGE

Plug Gage Set,Minus,0.21-1.29mm,Black

  • Item # 5VUF4
  • My Part #
  • Mfr. Model # 902400100
  • Catalog Page # 2341
  • UNSPSC # 41111618
Plug Gage Set,Minus,0.21-1.29mm,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pin Gage Sets

• 0.0002" tolerance; 0.005mm tolerance for Metric sizes 0.001" increments; 0.02mm increments for Metric sizes 2" length
Use for determining small hole sizes, for gaging slots, and for finding hole distances. Vermont Gage and Westward sets are Class ZZ. Starrett sets are Tool Room Grade.

View More

Technical Specs

  • Item Plug Gage Set
  • Type NoGo (Minus)
  • Class ZZ
  • Material Black Oxide Coated M-2 Tool Steel
  • Finish Black Oxide
  • Overall Length 2"
  • Tolerance 0.005mm
  • Application Measure Hole Sizes, Calculates Distance Between Holes, Gages Slot Width, Checks Locations, Used for Go/No-Go Gaging, Checking Sizes in Micrometers and Snap Gages
  • Meets/Exceeds ISO 17025:2005 by A2LA
  • Includes Certificate of Accuracy w/NIST Traceability
  • Measuring Range 0.21mm-1.29mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.