Navigation Menu New

Access My Account, Order History, Lists and more here.

413L98 401110020 UNSPSC # 41111619

Pipe Threaded Plug Gauge, Thread Type NPT, Thread Size 1 in-11 1/2, Tolerance Class X

  • Item # 413L98
  • Mfr. Model # 401110020
  • UNSPSC # 41111619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.

Tap image to zoom.

Roll over image to zoom.

Pipe Threaded Plug Gauge, Thread Type NPT, Thread Size 1 in-11 1/2, Tolerance Class X

  • Item # 413L98
  • Mfr. Model # 401110020
  • UNSPSC # 41111619
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.

Technical Specs

  • Item Pipe Threaded Plug Gauge
  • Dimension Type Inch
  • Handle Design Double End
  • Included Handle Taperlock 5
  • Thread Size 1 in-11 1/2
  • Thread Type NPT
  • Tolerance Class X
  • Gauge Finish Uncoated
  • Gauge Material Tool Steel
  • Handle Color Blue
  • Handle Length 4 in
  • Handle Material Aluminum
  • Hardness RC 60-62
  • Included Certification Certificate of Accuracy With NIST Traceability
  • Standards ASME B1.20.1
  • Thread Direction Right Hand

These L-1, L-3, and 6-step tapered pipe threaded plug gauges are used to perform tolerance checks when inspecting internal tapered pipe threads. They are available as individual gauge members or as part of an assembly with a taperlock handle. L-1 plug gauges test if the threads are at the high or low limit and establish the reference when hand-tightened. L-3 inspection is performed by wrench-tightening based on the L-1 inspection. 6-Step plugs are used for a thread crest inspection when specifications require it.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top