Navigation Menu New

Access My Account, Order History, Lists and more here.

141F68 101101100 UNSPSC # 0

Pin Gauge Library, Number of Gauges 620, Tolerance Class ZZ, Gauge Type Go (Plus)

  • Item # 141F68
  • Mfr. Model # 101101100
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Pin Gauge Library, Number of Gauges 620, Tolerance Class ZZ, Gauge Type Go (Plus)

  • Item # 141F68
  • Mfr. Model # 101101100
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pin Gauge Library
  • Material Steel
  • Diameter Increment 0.001 in
  • Diameter Range 0.0060 in to 0.6250 in
  • Gauge Type Go (Plus)
  • Number of Gauges 620
  • Overall Length 2 in
  • Tolerance +/-0.00020 in
  • Tolerance Class ZZ
  • Hardness RC 60/65
  • Included Certification Certificate of Accuracy
  • Long Form Calibration Certificate Yes
  • Number of Drawers 4
  • Standards ISO 17025, NIST
  • Dimension Type Inch

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top