Skip Content

TP
VERMONT GAGE

Adj. No Go Ring Gage,#3-56 UNF 2A

  • Item # 6DHW4
  • My Part #
  • Mfr. Model # 361108530
  • Catalog Page # N/A
  • UNSPSC # 20121509
Adj. No Go Ring Gage,#3-56 UNF 2A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable Thread Ring Gages

• Class 2A and 6g Class X thread gage tolerance Tool steel construction
Use to inspect externally threaded product to assure assembly of mating parts and to verify min./max. pitch dia. limits. SAE gages meet ASME B1.2 standards. Metric gages meet ASME B1.16M standards.

View More

Technical Specs

  • Item Adjustable Thread Ring Gage
  • Type No Go
  • Class 2A
  • Thread Size #3-56
  • Thread Type UNF
  • Material Tool Steel
  • Outside Dia. (In.) 1
  • Overall Thickness (In.) 1/4
  • Thread Length (In.) 5/32
  • Tolerance Class X
  • Application For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter
  • Meets/Exceeds ASME B1.2
  • Includes Certificate of Accuracy Traceable to NIST
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.