Skip Content

DV
VERMONT AMERICAN

Masonry Bit, 3/16 In, 3 In L, 3/16 Shank

  • Item# 2DBF2
  • Mfr. Model# 14003
  • Catalog Page# N/A
  • UNSPSC# 27112801
Masonry Bit,3/16 In,3 In L,3/16 Shank close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Double Flute Masonry Bit
  • Bit Dia. 3/16
  • Overall Length 3
  • Drilling Length 1-5/8"
  • Shank Size 3/16
  • Shank Shape Straight
  • Cutter Heads 2
  • For Use With Corded Or Cordless Drills
  • Application For Concrete And Masonry Drilling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.