Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
VERMONT AMERICAN

10-Pc. Twist Drill Bit Set, 135°, Carbon Steel, Hex Shank Type

  • Item # 41HR20
  • My Part #
  • Mfr. Model # 13137
  • Catalog Page # N/A
  • UNSPSC # 27112801
10-Pc. Twist Drill Bit Set, 135°, Carbon Steel, Hex Shank Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Twist Drill Bit Sets

Product Details

These high speed steel (HSS) hex shank drill bits are designed for quick bit changes. They are precision-ground from premium steel, and are ideal for general purpose drilling applications in wood, metal and plastic. 

• Precision ground from premium steel
• Designed for quick bit changes
• Use for general-purpose drilling applications in wood, metal, and plastic
• Includes convenient carrying case

View More

Technical Specs

  • Drill Bit Grouping Drill Bit Set
  • Item Twist Drill Bit Set
  • Drill Bit Material Carbon Steel
  • Drill Bit Size 1/16" to 1/4"
  • Drill Bit Sizes Included 1/16",1/4",1/8",3/16",3/32",5/32",5/64",7/32",7/64",9/64"
  • Number of Pieces 10
  • Drill Bit Finish Bright
  • Drill Bit Point Angle 135 Degrees
  • Impact Rated No
  • Drill Bit Dimension Type Fractional Inch
  • Shank Shape Hex
  • Includes Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.