Skip Content

 
VERMONT AMERICAN

Carbon Steel Hand Tap, Uncoated Finish

Carbon Steel Hand Tap, Uncoated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hand Tap 
  • Thread Direction Right Hand 
  • Tap Style Plug 
  • Material High Speed Steel 
  • Finish Uncoated 
Size
Please Select
Pitch
Please Select
Number of Flutes
Please Select
Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
38 Products
Compare /
Item #
Mfr.
Model #
Size
Pitch
Number of Flutes
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
20062
#10
24
4
2-3/8"

$5.74 / each

Enter location to check availability
Catalog Page #  NA

Price $5.74 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
20063
#10
32
4
2-3/8"

$5.74 / each

Enter location to check availability
Catalog Page #  NA

Price $5.74 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #10
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
20064
#12
24
4
2-3/8"

$6.19 / each

Enter location to check availability
Catalog Page #  NA

Price $6.19 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #12
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-3/8"
20058
#4
40
3
1-7/8"

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Price $5.00 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #4
  • Pitch 40
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 1-7/8"
20060
#6
32
3
2"

$5.43 / each

Enter location to check availability
Catalog Page #  NA

Price $5.43 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #6
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2"
20061
#8
32
3
2-1/8"

$2.95 / each

Enter location to check availability
Catalog Page #  NA

Price $2.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size #8
  • Pitch 32
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 2-1/8"
20068
1/4"
20
4
2-1/2"

$5.64 / each

Enter location to check availability
Catalog Page #  NA

Price $5.64 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
20069
1/4"
28
4
2-1/2"

$5.30 / each

Enter location to check availability
Catalog Page #  NA

Price $5.30 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/4"
  • Pitch 28
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-1/2"
20070
5/16"
18
4
2-23/32"

$6.50 / each

Enter location to check availability
Catalog Page #  NA

Price $6.50 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
20071
5/16"
24
4
2-23/32"

$7.05 / each

Enter location to check availability
Catalog Page #  NA

Price $7.05 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/16"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-23/32"
20072
3/8"
16
4
2-15/16"

$4.48 / each

Enter location to check availability
Catalog Page #  NA

Price $4.48 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
20073
3/8"
24
4
2-15/16"

$8.55 / each

Enter location to check availability
Catalog Page #  NA

Price $8.55 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/8"
  • Pitch 24
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 2-15/16"
20074
7/16"
14
4
3-5/32"

$4.46 / each

Enter location to check availability
Catalog Page #  NA

Price $4.46 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 14
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
20075
7/16"
20
4
3-5/32"

$9.42 / each

Enter location to check availability
Catalog Page #  NA

Price $9.42 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 7/16"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-5/32"
20076
1/2"
13
4
3-3/8"

$11.54 / each

Enter location to check availability
Catalog Page #  NA

Price $11.54 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 13
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
20077
1/2"
20
4
3-3/8"

$11.54 / each

Enter location to check availability
Catalog Page #  NA

Price $11.54 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 1/2"
  • Pitch 20
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-3/8"
20078
9/16"
12
4
3-19/32"

$8.01 / each

Enter location to check availability
Catalog Page #  NA

Price $8.01 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 12
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
20079
9/16"
18
4
3-19/32"

$14.84 / each

Enter location to check availability
Catalog Page #  NA

Price $14.84 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 9/16"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-19/32"
20080
5/8"
11
4
3-13/16"

$9.65 / each

Enter location to check availability
Catalog Page #  NA

Price $9.65 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 11
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
20081
5/8"
18
4
3-13/16"

$10.15 / each

Enter location to check availability
Catalog Page #  NA

Price $10.15 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 5/8"
  • Pitch 18
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 3-13/16"
20084
3/4"
10
4
4-1/4"

$12.48 / each

Enter location to check availability
Catalog Page #  NA

Price $12.48 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 10
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
20085
3/4"
16
4
4-1/4"

$12.47 / each

Enter location to check availability
Catalog Page #  NA

Price $12.47 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size 3/4"
  • Pitch 16
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 4-1/4"
21141
M10
1.25mm
4
74.61mm

$9.99 / each

Enter location to check availability
Catalog Page #  NA

Price $9.99 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74.61mm
21142
M10
1.50mm
4
74.61mm

$4.46 / each

Enter location to check availability
Catalog Page #  NA

Price $4.46 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M10
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 74.61mm
21144
M11
1.50mm
4
80.17mm

$9.71 / each

Enter location to check availability
Catalog Page #  NA

Price $9.71 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M11
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 80.17mm
21147
M12
1.50mm
4
85.72mm

$11.36 / each

Enter location to check availability
Catalog Page #  NA

Price $11.36 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 85.72mm
21148
M12
1.75mm
4
85.72mm

$11.36 / each

Enter location to check availability
Catalog Page #  NA

Price $11.36 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M12
  • Pitch 1.75mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 85.72mm
21112
M3
0.50mm
3
51.00mm

$5.88 / each

Enter location to check availability
Catalog Page #  NA

Price $5.88 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.50mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 51.00mm
21113
M3
0.60mm
3
51.00mm

$5.88 / each

Enter location to check availability
Catalog Page #  NA

Price $5.88 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M3
  • Pitch 0.60mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 3
  • Overall Length 51.00mm
21117
M4
0.70mm
4
53.97mm

$5.44 / each

Enter location to check availability
Catalog Page #  NA

Price $5.44 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.70mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 53.97mm
21118
M4
0.75mm
4
53.97mm

$5.44 / each

Enter location to check availability
Catalog Page #  NA

Price $5.44 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M4
  • Pitch 0.75mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 53.97mm
21123
M5
0.80mm
4
60.32mm

$5.60 / each

Enter location to check availability
Catalog Page #  NA

Price $5.60 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.80mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 60.32mm
21124
M5
0.90mm
4
60.00mm

$5.44 / each

Enter location to check availability
Catalog Page #  NA

Price $5.44 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M5
  • Pitch 0.90mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 60.00mm
21129
M6
1.00mm
4
63.50mm

$6.19 / each

Enter location to check availability
Catalog Page #  NA

Price $6.19 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M6
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 63.50mm
21131
M7
1.00mm
4
64.00mm

$6.82 / each

Enter location to check availability
Catalog Page #  NA

Price $6.82 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M7
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 64.00mm
21135
M8
1.25mm
4
69.05mm

$6.95 / each

Enter location to check availability
Catalog Page #  NA

Price $6.95 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M8
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 69.05mm
21138
M9
1.00mm
4
73.00mm

$4.46 / each

Enter location to check availability
Catalog Page #  NA

Price $4.46 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M9
  • Pitch 1.00mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 73.00mm
21139
M9
1.25mm
4
73.00mm

$8.42 / each

Enter location to check availability
Catalog Page #  NA

Price $8.42 / each

Technical Specs

  • Item Hand Tap
  • Thread Direction Right Hand
  • Tap Style Plug
  • Size M9
  • Pitch 1.25mm
  • Material High Speed Steel
  • Finish Uncoated
  • Number of Flutes 4
  • Overall Length 73.00mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms