DV
VERIFLO

Excess Flow Shut-Off Valve, 1/4" Pipe Size, 12 psi Differential Pressure

  • Item # 30E795
  • My Part #
  • Mfr. Model # 43700250
  • Catalog Page # N/A
  • UNSPSC # 40141609
Excess Flow Shut-Off Valve, 1/4" Pipe Size, 12 psi Differential Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Veriflo Excess Flow Shut-Off Valves

• Max. pressure: 3,500 psig Temp. range: -10° to 150°F
Automatically shut off gas delivery if flow exceeds the preset limit. PCTFE seats and Elgiloy® diaphragm. FNPT connections.

View More

Technical Specs

  • Item Excess Flow Shut-Off Valve
  • Pipe Size 1/4"
  • Differential Pressure 12 psi
  • Flow Limit Setting @ 30 psig Inlet 22.5 slpm
  • Flow Limit Setting @ 1000 psig Inlet 120.6 slpm
  • Connection Type FNPT
  • Max. Pressure 3500 psi
  • Temp. Range -10 Degrees to 150 Degrees F
  • Body Material 316 Stainless Steel
  • Diaphragm Material Elgiloy
  • Seat Material PCTFE
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms