Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

VERIFLO

CGA Valve Outlet Cap, CGA Number 330, 3000 psi Max. Pressure

  • Item# 30E826
  • Mfr. Model# 44800331
  • Catalog Page# N/A
  • UNSPSC# 40141720
CGA Valve Outlet Cap, CGA Number 330, 3000 psi Max. Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CGA Fittings

Technical Specs

  • Item CGA Valve Outlet Cap
  • CGA Number 330
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
  • Body Material Stainless Steel
  • Includes Ring and Chain
  • Standards CGA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms