Skip Content

 
VERIFLO

CGA Inlet Connector

CGA Inlet Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item CGA Inlet Connector 
  • Temp. Range -40 Degrees to 150 Degrees F 
CGA Number
Please Select
Max. Pressure
Please Select
Fitting Thread Size
Please Select

Your Filters:

Clear All
SG_Brand
  • VERIFLO 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
CGA Number
Max. Pressure
Fitting Thread Size
Price
Qty
Please use Qty box to add item(s) to cart.
44800548
170
3000 psi

$33.25 / each

Enter location to check availability
Catalog Page #  NA

Price $33.25 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 170
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44803771
290
500 psi

$15.64 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.64 / each

Price $33.85 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 290
  • Max. Pressure 500 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44803768
296
3000 psi

$37.25 / each

Enter location to check availability
Catalog Page #  NA

Price $37.25 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 296
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44800326
320
3000 psi

$36.40 / each

Enter location to check availability
Catalog Page #  NA

Price $36.40 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 320
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44803128
326
3000 psi

$13.91 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $13.91 / each

Price $30.35 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 326
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44800200
330
3000 psi

$36.40 / each

Enter location to check availability
Catalog Page #  NA

Price $36.40 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 330
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44800187
350
3000 psi

$33.00 / each

Enter location to check availability
Catalog Page #  NA

Price $33.00 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 350
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44803627
510
500 psi

$34.55 / each

Enter location to check availability
Catalog Page #  NA

Price $34.55 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 510
  • Max. Pressure 500 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44803769
555
3000 psi

$29.07 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.07 / each

Price $30.60 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 555
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44800455
580
3000 psi

$34.55 / each

Enter location to check availability
Catalog Page #  NA

Price $34.55 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 580
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44803179
590
3000 psi
1/4-18 NPT

$34.55 / each

Enter location to check availability
Catalog Page #  NA

Price $34.55 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 590
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
  • Fitting Thread Size 1/4-18 NPT
44803773
660
3000 psi

$41.10 / each

Enter location to check availability
Catalog Page #  NA

Price $41.10 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 660
  • Max. Pressure 3000 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44803774
678
500 psi

$18.70 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $18.70 / each

Price $40.85 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 678
  • Max. Pressure 500 psi
  • Temp. Range -40 Degrees to 150 Degrees F
44803770
679
500 psi

$40.85 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $40.85 / each

Price $43.00 / each

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 679
  • Max. Pressure 500 psi
  • Temp. Range -40 Degrees to 150 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More