Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VERIFLO

CGA Inlet Connector, CGA Number 679

  • Item # 30E824
  • My Part #
  • Mfr. Model # 44803770
  • Catalog Page # N/A
  • UNSPSC # 40141720
CGA Inlet Connector, CGA Number 679 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CGA Tube Fittings

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 679
  • Max. Pressure 500 psi
  • Temp. Range -40 Degrees to 150 Degrees F
  • Body Material Stainless Steel
  • Gasket Material PCTFE
  • Standards CGA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms