Skip Content

DV
VERIFLO

CGA Inlet Connector, CGA Number 678

  • Item # 30E823
  • My Part #
  • Mfr. Model # 44803774
  • Catalog Page # N/A
  • UNSPSC # 40141720
CGA Inlet Connector, CGA Number 678 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All CGA Tube Fittings

Technical Specs

  • Item CGA Inlet Connector
  • CGA Number 678
  • Max. Pressure 500 psi
  • Temp. Range -40 Degrees to 150 Degrees F
  • Body Material Stainless Steel
  • Gasket Material PCTFE
  • Standards CGA
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms