Skip Content

 
VERIFLO

Brass Single Stage Pressure Regulator, IR4200 Series

Brass Single Stage Pressure Regulator, IR4200 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Single Stage Pressure Regulator 
  • Series IR4200 
  • Body Material Brass 
  • Inlet Size 1/4" 
  • Outlet Size 1/4" 
  • Length 2" 
  • Height 5" 

Your Filters:

Clear All
SG_Brand
  • VERIFLO 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
54013701-22108

$192.20 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $192.20 / each

Price $399.50 / each

Technical Specs

  • Item Single Stage Pressure Regulator
  • Series IR4200
  • Body Material Brass
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Length 2"
  • Height 5"
54013701-19999

$136.11 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $136.11 / each

Price $297.50 / each

Technical Specs

  • Item Single Stage Pressure Regulator
  • Series IR4200
  • Body Material Brass
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Length 2"
  • Height 5"
54013701-11108

$96.10 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $96.10 / each

Price $399.50 / each

Technical Specs

  • Item Single Stage Pressure Regulator
  • Series IR4200
  • Body Material Brass
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Length 2"
  • Height 5"
54013701-69999

$327.25 / each

Enter location to check availability
Catalog Page #  NA

Price $327.25 / each

Technical Specs

  • Item Single Stage Pressure Regulator
  • Series IR4200
  • Body Material Brass
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Length 2"
  • Height 5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More