Skip Content
WV
VERIFLO

316L Stainless Steel Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 30E798
  • My Part #
  • Mfr. Model # 46300161
  • Catalog Page # N/A
  • UNSPSC # 40141606
Relief Valve,1/4 In,100 to 250 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Relief Valves

Product Details

Valve is designed to relieve pressure from a regulator when and if a minor seat leak occurs. The relief valve's hex body provides wrench flats.

View More

Technical Specs

  • Item Relief Valve
  • Body Material 316L Stainless Steel
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Pressure Range 100 to 250 psi
  • Overall Height 1-2/3"
  • Seat Material Fluorocarbon Elastomer
  • Spring Material 302 Stainless Steel
  • Temp. Range 30 Degrees to 400 Degrees F
  • Test Lever No
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms