Skip Content
NC
VERIFLO

316L Stainless Steel Relief Valve, MNPT Inlet Type, FNPT Outlet Type

  • Item # 30E797
  • Mfr. Model # 46300091
  • Catalog Page # N/A
  • UNSPSC # 40141606
316L Stainless Steel Relief Valve, MNPT Inlet Type, FNPT Outlet Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $131.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Valve is designed to relieve pressure from a regulator when and if a minor seat leak occurs. The relief valve's hex body provides wrench flats.

View More

Technical Specs

  • Item Relief Valve
  • Body Material 316L Stainless Steel
  • Inlet Type MNPT
  • Outlet Type FNPT
  • Inlet Size 1/4"
  • Outlet Size 1/4"
  • Pressure Range 20 to 100 psi
  • Overall Height 1-2/3"
  • Seat Material Fluorocarbon Elastomer
  • Spring Material 302 Stainless Steel
  • Temp. Range 30 Degrees to 400 Degrees F
  • Test Lever No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.