Skip Content

DV
VERIFLO

2" FNPT 2-Way Diaphragm Valve, 0.15 Coefficient of Volume, Elgiloy

  • Item # 30E782
  • My Part #
  • Mfr. Model # 54018621
  • Catalog Page # N/A
  • UNSPSC # 40141621
2" FNPT 2-Way Diaphragm Valve, 0.15 Coefficient of Volume, Elgiloy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection FNPT
  • Coefficient of Volume 0.15
  • Length 2"
  • Max. Pressure 3500 psi
  • Ambient Temp. Range -40 Degrees to 150 Degrees F
  • Fluid Temp. Range -40 Degrees to 150 Degrees F
  • Diaphragm Material Elgiloy
  • Body Material 316L Stainless Steel
  • Seal Material PCTFE
How can we improve our Technical Specifications?

Compliance and Restrictions