Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
VERIFLO

2-1/16" Compression 2-Way Diaphragm Valve, 0.55 Coefficient of Volume, Elgiloy

  • Item # 30E791
  • My Part #
  • Mfr. Model # 54021982
  • Catalog Page # N/A
  • UNSPSC # 40141621
2-1/16" Compression 2-Way Diaphragm Valve, 0.55 Coefficient of Volume, Elgiloy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Diaphragm Valve
  • Valve Design 2-Way
  • Pipe Size 1/4"
  • Connection Compression
  • Coefficient of Volume 0.55
  • Length 2-1/16"
  • Max. Pressure 250 psi
  • Ambient Temp. Range -15 Degrees to 150 Degrees F
  • Fluid Temp. Range -15 Degrees to 150 Degrees F
  • Diaphragm Material Elgiloy
  • Body Material 316L Stainless Steel
  • Seal Material PCTFE
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.