Navigation Menu New

Access My Account, Order History, Lists and more here.

20UM94 CWLD-D29-000-41-YYY - S UNSPSC # 46181533

Yellow Wildland Coat, Fits Chest Size 38 in, Size S

  • Item # 20UM94
  • Mfr. Model # CWLD-D29-000-41-YYY - S
  • UNSPSC # 46181533
  • Catalog Group # H6720
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Yellow Wildland Coat, Fits Chest Size 38 in, Size S

  • Item # 20UM94
  • Mfr. Model # CWLD-D29-000-41-YYY - S
  • UNSPSC # 46181533
  • Catalog Group # H6720
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wildland Coat
  • Size S
  • Fits Chest Size 38 in
  • Color Yellow
  • Material Nomex
  • Closure Type Hook-and-Loop/Zipper
  • Pockets (1) Radio, (2) Semi-Bellows
  • Standards NFPA 1977

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top