Navigation Menu New

Access My Account, Order History, Lists and more here.

20UN02 TWLD-S03-000-41-YYY - L UNSPSC # 46181527

Wildland Trouser: L, 40 in Fits Waist Size, 30 in Inseam, Yellow, Nomex

  • Item # 20UN02
  • Mfr. Model # TWLD-S03-000-41-YYY - L
  • UNSPSC # 46181527
  • Catalog Group # H6721
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wildland Trouser: L, 40 in Fits Waist Size, 30 in Inseam, Yellow, Nomex

  • Item # 20UN02
  • Mfr. Model # TWLD-S03-000-41-YYY - L
  • UNSPSC # 46181527
  • Catalog Group # H6721
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wildland Trouser
  • Size L
  • Fits Waist Size 40 in
  • Inseam 30 in
  • Color Yellow
  • Material Nomex
  • Closure Type Hook-and-Loop/Zipper/Snap
  • Pockets (1) Rear Patch
  • Standards NFPA 1977
Back to Top