Navigation Menu New

Access My Account, Order History, Lists and more here.

20UM97 CWLD-S03-000-41-YYY - XL UNSPSC # 46181533

Wildland Coat: XL, 50 in Fits Chest Size, Yellow, Nomex

  • Item # 20UM97
  • Mfr. Model # CWLD-S03-000-41-YYY - XL
  • UNSPSC # 46181533
  • Catalog Group # H6720
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Wildland Coat: XL, 50 in Fits Chest Size, Yellow, Nomex

  • Item # 20UM97
  • Mfr. Model # CWLD-S03-000-41-YYY - XL
  • UNSPSC # 46181533
  • Catalog Group # H6720
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wildland Coat
  • Size XL
  • Fits Chest Size 50 in
  • Color Yellow
  • Material Nomex
  • Closure Type Hook-and-Loop/Zipper
  • Pockets (1) Radio, (2) Semi-Bellows
  • Standards NFPA 1977
Back to Top