Skip Content

DV
VERBATIM

MicroSDHC Memory Cards w Adapter,16 GB

  • Item # 14F897
  • My Part #
  • Mfr. Model # VER97180
  • Catalog Page # 1354
  • UNSPSC # 32101622
MicroSDHC Memory Cards w Adapter,16 GB close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item MicroSDHC Memory Cards with Adapter
  • Capacity 16 GB
How can we improve our Technical Specifications?

Compliance and Restrictions

None