Navigation Menu New

Access My Account, Order History, Lists and more here.

6UET9 TV406-608 UNSPSC # 31191602

Rescue, Wet/Dry Cutting Type, Concrete Saw, 14 in Blade Dia., 4 3/4 in Max. Cutting Depth

  • Item # 6UET9
  • Mfr. Model # TV406-608
  • UNSPSC # 31191602
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Rescue saws are used by first responders to cut through infrastructure and automobile wreckage. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.

Tap image to zoom.

Roll over image to zoom.

Rescue, Wet/Dry Cutting Type, Concrete Saw, 14 in Blade Dia., 4 3/4 in Max. Cutting Depth

  • Item # 6UET9
  • Mfr. Model # TV406-608
  • UNSPSC # 31191602
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Rescue saws are used by first responders to cut through infrastructure and automobile wreckage. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.

Technical Specs

  • Item Concrete Saw
  • Power Source Gas Powered
  • Series 3120K
  • Primary Saw Application Rescue
  • Tool Style Handheld
  • Blade Dia. 14 in
  • Max. Blade Speed 5,100 RPM
  • Horsepower 7.8
  • Cutting Type Wet/Dry
  • Max. Cutting Depth 4 3/4 in
  • Fuel Type Gasoline
  • Engine Type Two Stroke
  • Start Type Pull-Cord (Recoil)
  • HP 7.8 hp
  • Motor Type 2-Stroke Engine

Rescue saws are used by first responders to cut through infrastructure and automobile wreckage. Gas-powered saws create fumes and are used outdoors in well-ventilated areas.

Compliance and Restrictions

  • Hazardous Material - Engines
Back to Top