Navigation Menu New

Access My Account, Order History, Lists and more here.

56EC17 572-HD-16-DG .404 UNSPSC # 27112709

16 in to 36 in, Gas Powered, Chain Saw, 71 cc Engine Displacement

  • Item # 56EC17
  • Mfr. Model # 572-HD-16-DG .404
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

16 in to 36 in, Gas Powered, Chain Saw, 71 cc Engine Displacement

  • Item # 56EC17
  • Mfr. Model # 572-HD-16-DG .404
  • UNSPSC # 27112709
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Chain Saw
  • Fuel Type Gas Powered
  • Bar Length 16 in to 36 in
  • Engine Displacement 71 cc
  • HP 5.8 hp
  • Included Charger No
  • Features Depth Gauge
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • Hazardous Material - Engines
Back to Top