Navigation Menu New

Access My Account, Order History, Lists and more here.

56EA67 VP5-K1BY4101101 UNSPSC # 46171613

Multi-Gas Detector: Carbon Monoxide/Lower Explosive Limit/Nitrogen dioxide/Oxygen, Adj

  • Item # 56EA67
  • Mfr. Model # VP5-K1BY4101101
  • UNSPSC # 46171613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Multi-Gas Detector: Carbon Monoxide/Lower Explosive Limit/Nitrogen dioxide/Oxygen, Adj

  • Item # 56EA67
  • Mfr. Model # VP5-K1BY4101101
  • UNSPSC # 46171613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Multi-Gas Detector
  • Detects Carbon Monoxide, Lower Explosive Limit, Nitrogen dioxide, Oxygen
  • Gas Type CO, HCN, LEL, O2
  • Sensor Range (H2S), (O2), (SO2), 0 to 100% LEL, 0 to 150 ppm, 0 to 30% of v/v, 0 to 500 ppm
  • Resolution CO (1 ppm Increments), HCN (0.1 ppm Increments), LEL (1% LEL Increments), O2 (0.1% v/v Increments)
  • Housing Color Orange
  • Operating Temp. Range -40 Degrees to 122 Degrees F
  • Alarm Setting Adjustable
  • Alarm Type Audible, Vibrating, Visual
  • Battery Type Lithium-Ion
  • Battery Life 18 hr
  • Display LCD
  • Standards CSA, UL
  • Features Dedicated Panic Button, Guaranteed for Life, IP68, Man Down Alarm, Warranted
  • Height 4 1/8 in
  • Width 2 5/16 in
  • Depth 1 3/8 in
  • Includes LENS Wireless Enabled

Compliance and Restrictions

  • Hazardous Material - Other Hazardous
  • This item is restricted in certain countries. View all countries.
Back to Top