Navigation Menu New

Access My Account, Order History, Lists and more here.

425Z58 VTS-K5234100101 UNSPSC # 46171613

Multi-Gas Detector: LEL,H2S,SO2,O2, H2S/LEL/O2/SO2, Black, Adj, Audible/Vibrating/Visual

  • Item # 425Z58
  • Mfr. Model # VTS-K5234100101
  • UNSPSC # 46171613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Multi-Gas Detector: LEL,H2S,SO2,O2, H2S/LEL/O2/SO2, Black, Adj, Audible/Vibrating/Visual

  • Item # 425Z58
  • Mfr. Model # VTS-K5234100101
  • UNSPSC # 46171613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Multi-Gas Detector
  • Detects H2S, LEL, O2, SO2
  • Gas Type H2S, LEL, O2, SO2
  • Sensor Range H2S 0 to 500 pmm, LEL 0 to 100%, O2 0 to 30%, SO2 0 to 500 ppm SO2
  • Resolution 1% LEL, H2S 0.1 pmm, O2 0.1% v/v, SO2 0.1 ppm
  • Housing Color Black
  • Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Vibrating, Visual
  • Battery Type Lithium-Ion
  • Battery Life 18 hr
  • Display LCD
  • Standards AEx ia II C, B, Class 1, C, Div. 1, Gr. A, Temperature Class T4, UL Class I, Zone 0, and D
  • Features Alarm Action Messages, Full Screen Alarms, Panic Alarm, Start-Up Messages
  • Height 4 7/64 in
  • Width 2 5/16 in
  • Depth 1 13/32 in
  • Includes Charger

Compliance and Restrictions

  • Hazardous Material - General
Back to Top