Navigation Menu New

Access My Account, Order History, Lists and more here.

425Z57 VTS-K1234101101 UNSPSC # 46171613

Multi-Gas Detector: CO/H2S/LEL/O2, CO/H2S/LEL/O2, Orange, Adj, Audible/Vibrating/Visual

  • Item # 425Z57
  • Mfr. Model # VTS-K1234101101
  • UNSPSC # 46171613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Multi-Gas Detector: CO/H2S/LEL/O2, CO/H2S/LEL/O2, Orange, Adj, Audible/Vibrating/Visual

  • Item # 425Z57
  • Mfr. Model # VTS-K1234101101
  • UNSPSC # 46171613
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Multi-Gas Detector
  • Detects CO, H2S, LEL, O2
  • Gas Type CO, H2S, LEL, O2
  • Sensor Range CO 0 to 2,000 pmm, H2S 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30%
  • Resolution 1% LEL, CO 1 ppm, H2S 0.1 ppm, O2 00.1% v/v
  • Housing Color Orange
  • Operating Temp. Range -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
  • Alarm Setting Adjustable
  • Alarm Type Audible, Vibrating, Visual
  • Battery Type Lithium-Ion
  • Battery Life 18 hr
  • Display LCD
  • Standards AEx ia II C, B, Class 1, C, Div. 1, Gr. A, Temperature Class T4, UL Class I, Zone 0, and D
  • Features Alarm Action Messages, Full Screen Alarms, Panic Alarm, Start-Up Messages
  • Height 4 7/64 in
  • Width 2 5/16 in
  • Depth 1 13/32 in
  • Includes Charger

Compliance and Restrictions

  • Hazardous Material - General
Back to Top