Navigation Menu New

Access My Account, Order History, Lists and more here.

5YAK8 S311 UNSPSC # 41103502

Stationary Fume Extractor, Series 300 Series, Input Voltage: 480V, Air Flow (CFM): 1500

  • Item # 5YAK8
  • Mfr. Model # S311
  • UNSPSC # 41103502
  • Catalog Page # 2408 2408
Country of Origin USA. Country of Origin is subject to change.

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Tap image to zoom.

Roll over image to zoom.

Stationary Fume Extractor, Series 300 Series, Input Voltage: 480V, Air Flow (CFM): 1500

  • Item # 5YAK8
  • Mfr. Model # S311
  • UNSPSC # 41103502
  • Catalog Page # 2408 2408
Country of Origin USA. Country of Origin is subject to change.

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Technical Specs

  • Item Stationary Fume Extractor
  • Air Flow (CFM) 1500
  • MERV 11
  • Input Voltage 480V
  • Sound Level dBA 73
  • Series Series 300
  • Filter Media PolyDex, Washable
  • Hz 60
  • Input (Amps) 15
  • Motor HP 2 hp
  • Features Floor Mount System, Single 8 in Fume Arm, Pulse Cleaning System, Heavy Duty - All Steel Construction, Built-In Spark Arrestance, High Performance Blower
  • Application Manual Welding
  • Height (In.) 70 in
  • Width (In.) 24 in
  • Depth (In.) 24 in
  • Includes (1) 8 in x 10 ft Fume Arm

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top