Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
VENTBOSS BY ROBOVENT

Stationary Fume Extractor, Series 300 Series, Input Voltage: 480V, Air Flow (CFM): 1500

  • Item # 5YAK6
  • My Part #
  • Mfr. Model # S313
  • Catalog Page # 2406
  • UNSPSC # 41103502
Stationary Fume Extractor, Series 300 Series, Input Voltage: 480V, Air Flow (CFM): 1500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,100.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 480.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

View More

Technical Specs

  • Item Stationary Fume Extractor
  • Air Flow (CFM) 1500
  • MERV 11
  • Input Voltage 480V
  • Sound Level dBA 73
  • Series Series 300
  • Filter Media PolyDex, Washable
  • Hz 60
  • Input (Amps) 15
  • Motor HP 2
  • Features Floor Mount System, Dual 6" Fume Arms, Pulse Cleaning System, Heavy Duty - All Steel Construction, Built-In Spark Arrestance, High Performance Blower
  • Application Manual Welding
  • Height (In.) 74
  • Width (In.) 24
  • Depth (In.) 34
  • Includes (2) 6" x 10' Fume Arms
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.