Navigation Menu New

Access My Account, Order History, Lists and more here.

5YAK4 S310 UNSPSC # 41103502

Stationary Fume Extractor: 1500 cfm Air Flow, MERV 11, 480V Input, 60 Hz

  • Item # 5YAK4
  • Mfr. Model # S310
  • UNSPSC # 41103502
  • Catalog Page # 2408 2408
Country of Origin USA. Country of Origin is subject to change.

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Tap image to zoom.

Roll over image to zoom.

Stationary Fume Extractor: 1500 cfm Air Flow, MERV 11, 480V Input, 60 Hz

  • Item # 5YAK4
  • Mfr. Model # S310
  • UNSPSC # 41103502
  • Catalog Page # 2408 2408
Country of Origin USA. Country of Origin is subject to change.

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Technical Specs

  • Item Stationary Fume Extractor
  • Air Flow (CFM) 1500
  • MERV 11
  • Input Voltage 480V
  • Sound Level dBA 73
  • Series Series 100
  • Filter Media PolyDex, Washable
  • Hz 60
  • Input (Amps) 15 A
  • Motor HP 2 hp
  • Features Built-In Spark Arrestance, Ductwork Required, Floor Mount System, Heavy Duty - All Steel Construction, High Performance Blower, Pulse Cleaning System
  • Application Manual Welding
  • Height (In.) 74 in
  • Width (In.) 24 in
  • Depth (In.) 33 1/2 in

The series 300 compact, space-saving fume collector unit features a fork pocket base for easy relocation. The large air draw accommodates multiple applications, depending upon the configuration. Pulse filter cleaning.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • This item is restricted for international sale.
Back to Top